Shop ONLINE METAL SUPPLY
See all product information
Create Account
3/16 in x 6-1/2 in x 7 in, 7075-T6 Aluminum Flat Bar
Mfr # 70756FBT0.188W6.5L7.1
Zoro # G623036872
product price:Â
$
37.55
/ea
Key Features
Standards
ASTM B211, AMS QQ-A-225/9
Length Tolerance
Listed length at minimum, plus up to 1 in
Finish
Cold Finished
Material
Aluminum
Width Tolerance
Industry Standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70756FBT0.188W6.5L7.1
- Zoro #
- G623036872
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length Tolerance
- Listed length at minimum, plus up to 1 in
- Width Tolerance
- Industry Standards
- Thickness
- 0.188 in
- Width
- 6.5 in
- Length
- 7 in
Details
- Standards
- ASTM B211, AMS QQ-A-225/9
- Finish
- Cold Finished
- Material
- Aluminum
- Thickness Tolerance
- Industry Standards
- Alloy Type
- 7075
- Temper
- T6
- Shape
- Flat Bar
- Item
- Aluminum
Description
7075 Aluminum provides the greatest strength commonly available in aluminum bar. Widely used in aircraft applications and where lightweight plus high strength materials are required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov