Shop ONLINE METAL SUPPLY

3/16 in x 7/8 in x 24 in, C360 Brass Flat Bar

  • Mfr # C360FBT0.188W0.875L24.1

  • Zoro # G723083332


product price:  $65.75
/ea
Sold in multiples of 6 for $394.50

Key Features

Length Tolerance
- 0.063/+0.999 in
Finish
Mill (Unpolished)
Width Tolerance
0.0059 in
Alloy Type
C360
Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C360FBT0.188W0.875L24.1
Zoro #
G723083332
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
- 0.063/+0.999 in
Width Tolerance
0.0059 in
Thickness
0.188 in
Width
0.875 in
Length
24 in

Details

Finish
Mill (Unpolished)
Item
Brass
Alloy Type
C360
Material
Brass
Shape
Flat Bar
Thickness Tolerance
0.0035 in
Temper
H02
Standards
ASTM B16

Description

C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. C360 brass is primarily composed of copper (about 61.5% to 63.5%) and zinc (around 35.5% to 36.5%) with small amounts of lead (up to 3%) and other elements. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes.Bars are mill finished (dull yellow), but can be polished by standard methods to obtain your required finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.