
3.250 (3-1/4 inch) x 12 inches, Acetal Plastic Round Rod, White
Mfr # ACTWRRD3.25L12.1
Zoro # G422987009
product price:Â $55.49
/eaKey Features
Standards
ASTM D6778
Shape
Round Rod
Length Tolerance
-0/+0.999 in
Length
12 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACTWRRD3.25L12.1
Zoro #
G422987009
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.999 in
Length
12 in
Diameter
3-1/4 in
Details
Standards
ASTM D6778
Shape
Round Rod
Finish
Smooth
Grade
Acetal
Material
Plastic
Color
White
Description
Acetal, also known as polyoxymethylene (POM) or the tradename Delrin, is a type of thermoplastic material that is commonly used in various industries for its excellent mechanical properties, such as high stiffness, low friction, and good dimensional stability.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Hexachlorobenzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.