Shop ONLINE METAL SUPPLY

3.250 (3-1/4 inch) x 18 inches, 4340 QT Alloy Steel Round Rod, HR

  • Mfr # 4340QTHRRRD3.25L18.1

  • Zoro # G423103811


product price:  $496.99
/ea
Sold in multiples of 8 for $3,975.92
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
-0/+0.999 in
Temper
Prehard
Diameter
3-1/4 in
Diameter Tolerance
+/-3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4340QTHRRRD3.25L18.1
Zoro #
G423103811
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.999 in
Length
18 in
Diameter
3-1/4 in
Diameter Tolerance
+/-3/64 in

Details

Material
Alloy Steel
Temper
Prehard
Alloy Type
4340
Finish
Hot Rolled
Standards
AISI 4340
Shape
Round Rod

Description

4340 HR Q&T (Quenched and Tempered) is prehardend to 35-40 Rockwell C hardness. 4340 HR Q&T is primarily used for heavily stressed parts that must operate under strenuous conditions. The Quenching increases the hardness of the steel, while the tempering makes it less brittle.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.