
3.250 (3-1/4 inch) x 2 inches, C110-H04 Copper Round Rod
Mfr # C110H2D3.25L2.1
Zoro # G423119737
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Alloy Type
110
Diameter
3-1/4 in
Finish
Unpolished (Mill)
Standards
ASTM B187
Temper
H04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C110H2D3.25L2.1
Zoro #
G423119737
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3-1/4 in
Length
2 in
Diameter Tolerance
+/-0.005 in
Length Tolerance
-0/+0.249 in
Details
Alloy Type
110
Finish
Unpolished (Mill)
Standards
ASTM B187
Temper
H04
Material
Copper
Shape
Round Rod
Description
C110 copper, aka Electrolytic Tough Pitch (ETP) copper, is a 99.9% pure copper alloy valued for its high electrical and thermal conductivity, excellent ductility, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.