Shop ONLINE METAL SUPPLY

3.250 in (3-1/4 in) OD, 0.375 in Wall, 60 inches, 316 Stainless Steel Round Tube, Seamless

  • Mfr # 316SMLSMF3.25W0.375601

  • Zoro # G923043778


product price:  $1,573.99
/ea
Sold in multiples of 4 for $6,295.96
Free Shipping & Returns

Key Features

Alloy Type
316
Finish
Mill (Unpolished)
Outside Diameter
3.25 in
Length Tolerance
-0/+0.999 in
Wall Thickness Tolerance
+/-0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SMLSMF3.25W0.375601
Zoro #
G923043778
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3.25 in
Length Tolerance
-0/+0.999 in
Length
60 in
Wall Thickness
0.375 in
Outside Dia. Tolerance
+/-0.010 in
Inside Diameter
2.5 in

Details

Alloy Type
316
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-0.047 in
Item
Stainless Steel
Standards
ASTM A511
Temper
Annealed
Shape
Hollow Bar

Description

Heavy Wall Stainless Steel Round Tubing is also known as "Hollow Bar" and is commonly used instead of solid bar when machining to decrease the waste of material and machining times. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.