Shop ONLINE METAL SUPPLY

3/4 NPS SCH 5 x 30 in long (1.050 in OD, 0.065 in W), 304 Stainless Steel Pipe, Welded

  • Mfr # 3045PIOD1.05W0.065L30.1

  • Zoro # G922990127


product price:  $89.65
/ea
Sold in multiples of 5 for $448.25

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3045PIOD1.05W0.065L30.1
Zoro #
G922990127
UPC #
-
Country of Origin
Multiple

Description

NPS stands for Nominal Pipe Size. It's a dimensionless number used in North America to indicate the size of pipes, valves, and other related components in a piping system. It's not a direct measurement of the pipe's actual dimensions, but rather a convenient way to refer to a specific pipe size. Please refer to OD, ID and Wall for actual size of pipe.Stainless Steel Pipe is ideal for applications when greater strength and superior corrosion resistance is required over that of carbon steel . Stainless Pipe is widely used for all types of fabrication projects that are exposed to the elements - chemical, acidic, fresh water, and salt water environments. Pipe is welded with flash removed from outside diameter with little or no evidence of seam. Inside is flash in.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.