3.500 (3-1/2 inch) x 36 inches, UHMW Plastic Round Rod, White

  • Mfr # UHMWNRRD3.5L36.1

  • Zoro # G522987527


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Length
36 in
Diameter
3-1/2 in
Standards
FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UHMWNRRD3.5L36.1
Zoro #
G522987527
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Diameter
3-1/2 in
Length Tolerance
-0/+0.999 in

Details

Material
Plastic
Color
White
Standards
FDA, UL 94 HB
Shape
Round Rod
Finish
Smooth
Grade
UHMW

Description

Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.