Shop ONLINE METAL SUPPLY

3.500 (3-1/2 inch) x 7 inches, 4130 Alloy Steel Round Rod, Normalized, CF

  • Mfr # 4130NRCFD3.5L7.1

  • Zoro # G723090798


product price:  $231.99
/ea
Sold in multiples of 12 for $2,783.88
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
-0/+0.249 in
Temper
Normalized
Alloy Type
4130
Standards
AMS 6348
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4130NRCFD3.5L7.1
Zoro #
G723090798
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.249 in
Length
7 in
Diameter
3-1/2 in
Diameter Tolerance
+/-0.006 in

Details

Material
Alloy Steel
Temper
Normalized
Alloy Type
4130
Standards
AMS 6348
Finish
Cold Finished
Shape
Round Rod

Description

4130 Normalized Alloy Steel combines good strength and weldability without compromising steel abrasion or impact resistance. The normalized condition is the harder and stronger condition and used when intricate forming is not needed. Normalizing is a process that relieves internal stress on steel and improves toughness in steels.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.