
Shop ONLINE METAL SUPPLY
See all product information
3.500 in (3-1/2 in) OD, 1.000 in Wall, 10 inches, 316 Stainless Steel Round Tube, Seamless
Mfr # 316SMLSMF3.5W1101
Zoro # G723007499
product price:Â $605.99
/ea
Sold in multiples of 5 for $3,029.95
Free Shipping & Returns
Key Features
Alloy Type
316
Length
10 in
Shape
Hollow Bar
Inside Diameter
1.5 in
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SMLSMF3.5W1101
Zoro #
G723007499
UPC #
-
Country of Origin
Multiple
Dimensions
Length
10 in
Wall Thickness
1 in
Inside Diameter
1.5 in
Outside Diameter
3.5 in
Length Tolerance
-0/+0.999 in
Outside Dia. Tolerance
+/-0.010 in
Details
Alloy Type
316
Shape
Hollow Bar
Temper
Annealed
Item
Stainless Steel
Standards
ASTM A511
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-0.120 in
Description
Heavy Wall Stainless Steel Round Tubing is also known as "Hollow Bar" and is commonly used instead of solid bar when machining to decrease the waste of material and machining times. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.