Shop ONLINE METAL SUPPLY

3.625 (3-5/8 inch) x 11 inches, 347 Stainless Steel Round Rod, Rough Turned

  • Mfr # 347RTRRD3.625L11.1

  • Zoro # G923121230


product price:  $654.99
/ea
Sold in multiples of 5 for $3,274.95
Free Shipping & Returns

Key Features

Alloy Type
347
Length
11 in
Material
Stainless Steel
Temper
Annealed
Standards
UNS S34700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
347RTRRD3.625L11.1
Zoro #
G923121230
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3-5/8 in
Length
11 in
Length Tolerance
-0/+0.249 in
Diameter Tolerance
-0/+1/16 in

Details

Alloy Type
347
Material
Stainless Steel
Temper
Annealed
Standards
UNS S34700
Finish
Rough Turned
Shape
Round Rod

Description

347 stainless steel grade is a stabilized nickel and chromium alloy, with columbium and tantalum added make it deal for long-term work life in high temperatures (800-1500F).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.