
3.625 (3-5/8 inch) x 12 inches, C360-H02 Brass Round Rod
Mfr # 360H2RRD3.625L12.1.V2
Zoro # G423106652
product price:Â $1,413.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Alloy Type
C360
Diameter
3-5/8 in
Length
12 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360H2RRD3.625L12.1.V2
Zoro #
G423106652
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3-5/8 in
Length
12 in
Diameter Tolerance
+/-0.005 in
Length Tolerance
-0/+3/4 in
Details
Material
Brass
Alloy Type
C360
Finish
Mill (Unpolished)
Temper
H02
Shape
Round Rod
Standards
ASTM B16
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass. C360 brass is primarily composed of copper (about 61.5% to 63.5%) and zinc (around 35.5% to 36.5%) with small amounts of lead (up to 3%) and other elements. The "360 in in C360 brass refers to the alloy's nominal composition, indicating its copper content. The addition of small amounts of lead enhances its machinability, making it easier to cut, drill, and shape using various machining processes. C360 brass round rod is a cylindrical solid form of C360 brass, commonly used in applications where a round shape is required. C360 brass round rods find applications in various industries, including manufacturing, construction, plumbing, electrical, and automotive. They are used to produce a wide range of components such as fittings, valves, connectors, fasteners, gears, bushings, and decorative elements.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.