Shop ONLINE METAL SUPPLY
See all product information
3.750 (3-3/4 inch) x 8 inches, C110-H04 Copper Round Rod
Mfr # C110H2D3.75L8.1
Zoro # G923123029
product price:Â $1,316.99
/ea
Sold in multiples of 5 for $6,584.95
Free Shipping & Returns
Key Features
Alloy Type
110
Diameter
3-3/4 in
Material
Copper
Diameter Tolerance
+/-0.005 in
Finish
Unpolished (Mill)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C110H2D3.75L8.1
Zoro #
G923123029
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3-3/4 in
Length
8 in
Diameter Tolerance
+/-0.005 in
Length Tolerance
-0/+0.249 in
Details
Alloy Type
110
Material
Copper
Finish
Unpolished (Mill)
Standards
ASTM B187
Shape
Round Rod
Temper
H04
Description
C110 copper, aka Electrolytic Tough Pitch (ETP) copper, is a 99.9% pure copper alloy valued for its high electrical and thermal conductivity, excellent ductility, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.