Shop ONLINE METAL SUPPLY

3/8 in x 1-1/2 in x 36 in, 316 Stainless Steel Plate Flat Bar, HRAP

  • Mfr # 316PLATEFBT0.375W1.5L36.1

  • Zoro # G723000155


product price:  $132.99
/ea
Sold in multiples of 4 for $531.96
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
1.5 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316PLATEFBT0.375W1.5L36.1
Zoro #
G723000155
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
1.5 in
Length
36 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards

Details

Material
Stainless Steel
Alloy Type
316
Finish
HRAP
Temper
Annealed
Standards
ASTM A276, A479
Shape
Flat Bar
Thickness Tolerance
Industry Standards

Description

Plate Flat Bar is sheared and processed from stainless plate. The edges are then "treated" (milled). Though it is flattened and straightened as part of the process, sheared and edged bar is not as dimensional “true” as true flat bar. 316 Stainless Steel offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.