3/8 in x 1 in x 48 in, 303 Stainless Steel Flat Bar, Cold Finished

  • Mfr # 303TRUEFBT0.375W1L48.1

  • Zoro # G723000018


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.375 in
Width
1 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303TRUEFBT0.375W1L48.1
Zoro #
G723000018
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
1 in
Length
48 in
Length Tolerance
-0.063/+0.999 in
Width Tolerance
+/-0.004 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Cold Finished. Cold Drawn
Temper
Annealed
Standards
ASTM A582, AMS 5640
Thickness Tolerance
+/-0.002 in
Shape
Flat Bar

Description

Bars may be Cold Drawn or Cold Finished. 303 Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances. 303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.