Shop ONLINE METAL SUPPLY
See all product information
3/8 in x 1/2 in x 48 in, 304 Stainless Steel Plate Flat Bar, HRAP
Mfr # 304PLATEFBT0.375W0.5L48.1
Zoro # G922990912
product price:Â $63.45
/ea
Sold in multiples of 4 for $253.80
Key Features
Material
Stainless Steel
Alloy Type
304
Thickness
0.375 in
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304PLATEFBT0.375W0.5L48.1
Zoro #
G922990912
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Width
0.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Length
48 in
Details
Material
Stainless Steel
Alloy Type
304
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Finish
HRAP
Temper
Annealed
Standards
ASTM A240, A480
Description
Plate Flat Bar is sheared and processed from stainless plate. The edges are then "treated" (milled). Though it is flattened and straightened as part of the process, sheared and edged bar is not as dimensional as true flat bar. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.