
Shop ONLINE METAL SUPPLY
See all product information
3/8 in x 2-3/4 in x 24 in, 4140 Alloy Steel Flat Bar, Annealed, Cold Finished
Mfr # 4140ACFT0.375W2.75L24.1
Zoro # G923036114
product price:Â $112.99
/ea
Sold in multiples of 6 for $677.94
Free Shipping & Returns
Key Features
Material
Alloy Steel
Alloy Type
4140
Width Tolerance
Industry Standards
Temper
Annealed
Finish
Cold Finished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4140ACFT0.375W2.75L24.1
Zoro #
G923036114
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
Industry Standards
Thickness
0.375 in
Width
2.75 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
24 in
Details
Material
Alloy Steel
Alloy Type
4140
Temper
Annealed
Item
Alloy Steel
Finish
Cold Finished
Thickness Tolerance
Industry Standards
Shape
Flat Bar
Standards
ASTM A331
Description
4140 Alloy Steel Flat is a cold drawn, annealed steel of relatively high hardenability. 4140 Alloy Steel Flat responds well to heat-treatment and is relatively easy to machine in the annealed condition. The cold drawn bars provide closer dimensional accuracy, tolerances, and smoother surface finish than hot rolled bar.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.