Shop ONLINE METAL SUPPLY

3/8 in x 23 in x 24 in, Micarta Phenolic Grade XX Sheet, Plate, Natural

  • Mfr # PHENXXT0.375W23L24.1

  • Zoro # G723087514


product price:  $198.99
/ea
Sold in multiples of 6 for $1,193.94
Free Shipping & Returns

Key Features

Plastic Material
Phenolic
Plastic Thickness
0.375 in
Plastic Width
23 in
Plastic Length
24 in
Standards
MIL-I-24768/11 Type PBG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PHENXXT0.375W23L24.1
Zoro #
G723087514
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.375 in
Plastic Width
23 in
Plastic Length
24 in

Details

Item
Phenolic
Plastic Material
Phenolic
Standards
MIL-I-24768/11 Type PBG
Finish
Smooth
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.
Grade
XX
Shape
Sheet

Description

XX grade paper phenolic is a high-pressure thermoset laminate composed of kraft paper impregnated with a phenolic resin, designed primarily for mechanical and electrical insulation applications. It is known for being strong, stiff, and cost-effective compared to other phenolic grades.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.