Shop ONLINE METAL SUPPLY

3/8 in x 24 in x 48 in, Micarta Phenolic Grade CE Sheet, Plate, Natural

  • Mfr # PHENCET0.375W24L48.1

  • Zoro # G923097443


product price:  $397.99
/ea
Sold in multiples of 4 for $1,591.96
Free Shipping & Returns

Key Features

Plastic Material
Phenolic
Shape
Sheet
Finish
Smooth
Standards
MIL-I-24768/14 Type FBG
Plastic Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PHENCET0.375W24L48.1
Zoro #
G923097443
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Width
24 in
Plastic Thickness
0.375 in
Plastic Length
48 in

Details

Item
Phenolic
Plastic Material
Phenolic
Shape
Sheet
Finish
Smooth
Standards
MIL-I-24768/14 Type FBG
Grade
CE
Tolerances
Sheets are cut to nominal sizes: Width and Length tolerance is plus or minus 1/4 in.

Description

Grade CE phenolic is a thermoset industrial laminate composed of a medium-weave cotton canvas fabric impregnated with phenolic resin, designed for moderate electrical and high mechanical strength. Tradenames include Micarta.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.