This item is Discontinued.

Online Metal Supply 3/8 in x 3/4 in x 12 in, 2024-T4 Aluminum Flat Bar 2024T4FBT0.375W0.75L12.1

This item is Discontinued.

Online Metal Supply

3/8 in x 3/4 in x 12 in, 2024-T4 Aluminum Flat Bar (Discontinued)

Mfr # 2024T4FBT0.375W0.75L12.1
Zoro # G723065499
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024T4FBT0.375W0.75L12.1
Zoro #
G723065499
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Listed length at minimum, plus up to 1 in
Width
0.75 in
Thickness
0.375 in
Length
12 in
Width Tolerance
Industry Standards

Details

Thickness Tolerance
Industry Standards
Material
Aluminum
Finish
Cold Finished
Shape
Flat Bar
Temper
T4
Standards
ASTM B211, AMS QQ-A-200/6
Item
Aluminum
Alloy Type
2024

Description

2024 is an aluminum alloy with good machinability and capable of providing a very good machined surface finish. It is a high strength aluminum alloy with adequate workability. It displays excellent strength, as much as 50% more than that of mild steel. It is commonly used in aircraft and high strength to weight applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.