
3/8 in x 3/8 in x 5 in, C360 Brass Square Bar
Mfr # 360SB0.375W0.375L5.1
Zoro # G123093498
product price:Â $19.39
/eaKey Features
Width
0.375 in
Thickness Tolerance
Industry Standards
Standards
ASTM B16
Shape
Square Bar
Thickness
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
360SB0.375W0.375L5.1
Zoro #
G123093498
UPC #
-
Country of Origin
Multiple
Dimensions
Width
0.375 in
Thickness
0.375 in
Length
5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Details
Thickness Tolerance
Industry Standards
Standards
ASTM B16
Shape
Square Bar
Item
Brass
Alloy Type
C360
Temper
H02
Finish
Mill (Unpolished)
Material
Brass
Description
C360 brass is a common type of brass alloy known for its excellent machinability and corrosion resistance. It is also sometimes referred to as free-cutting brass or machining brass.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.