
3/8 in x 4-1/2 in x 5 in, C110 Copper Flat Bar
Mfr # C110CUFBT0.375W4.5L5.1
Zoro # G523118722
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Alloy Type
C110
Width
4.5 in
Shape
Flat Bar
Width Tolerance
+/-0.0.018 in
Length Tolerance
-0.063/+1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C110CUFBT0.375W4.5L5.1
Zoro #
G523118722
UPC #
-
Country of Origin
Multiple
Dimensions
Width
4.5 in
Width Tolerance
+/-0.0.018 in
Length Tolerance
-0.063/+1 in
Thickness
0.375 in
Length
5 in
Details
Item
Copper
Alloy Type
C110
Shape
Flat Bar
Finish
Mill (Unpolished)
Thickness Tolerance
+/-0.005 in
Standards
ASTM B187
Material
Copper
Temper
H02
Description
C110 copper, also known as electrolytic tough pitch (ETP) copper, is a high-quality copper alloy that is widely used due to its excellent electrical and thermal conductivity, good mechanical properties, and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.