Shop ONLINE METAL SUPPLY

3/8 in x 4 in x 30 in, A2 Decarb Free Tool Steel Flat Stock

  • Mfr # A2DCFFT0.375W4L30.1

  • Zoro # G923028478


product price:  $209.99
/ea
Sold in multiples of 5 for $1,049.95
Free Shipping & Returns

Key Features

Width
4 in
Standards
ASTM A681, AISI A2
Finish
Decarb Free
Length Tolerance
-0/+0.999 in
Alloy Type
A2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2DCFFT0.375W4L30.1
Zoro #
G923028478
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
4 in
Length Tolerance
-0/+0.999 in
Width Tolerance
-0/+0.249 in
Length
30 in

Details

Item
Tool Steel
Standards
ASTM A681, AISI A2
Finish
Decarb Free
Alloy Type
A2
Shape
Flat Stock
Temper
Annealed

Description

A2 Tool Steel is an air-hardening tool steel, characterized by its excellent versatility, non-deforming, and toughness properties. Decarb Free Flats are produced oversize on all dimensions to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.