
Shop ONLINE METAL SUPPLY
See all product information
3/8 in x 6-1/2 in x 7 in, 304 Stainless Steel Flat Bar, HRAP
Mfr # 304TRUEFBT0.375W6.5L7.1
Zoro # G922996020
product price:Â $104.99
/ea
Sold in multiples of 12 for $1,259.88
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
304
Thickness
0.375 in
Standards
ASTM A479, QQS-763
Width Tolerance
Industry Standards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304TRUEFBT0.375W6.5L7.1
Zoro #
G922996020
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.375 in
Width Tolerance
Industry Standards
Width
6.5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Length
7 in
Details
Material
Stainless Steel
Alloy Type
304
Standards
ASTM A479, QQS-763
Thickness Tolerance
Industry Standards
Temper
Annealed
Shape
Flat Bar
Finish
HRAP
Description
Stainless steel true bar provides tighter tolerances in its thickness and width, and better squareness on its edges. The bar is drawn through a pre-formed die to achieve more exacting tolerances. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.