4-1/2 in x 4-1/2 in x 6 in, 303 Stainless Steel Square Bar, Cold Finished

  • Mfr # 303SB4.5W4.5L6.1

  • Zoro # G923030167


product price:  $633.99
/ea
Sold in multiples of 5 for $3,169.95
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
4.5 in
Width Tolerance
Industry Standards
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303SB4.5W4.5L6.1
Zoro #
G923030167
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
4.5 in
Width Tolerance
Industry Standards
Length
6 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
4.5 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Cold Finished
Shape
Square Bar
Standards
ASTM A582, AMS 5640
Thickness Tolerance
Industry Standards
Temper
Annealed

Description

303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.