Shop ONLINE METAL SUPPLY
See all product information
4 in OD, 0.083 in Wall, 3.834 in ID, 10 in long, 316 Polished Sanitary Stainless Steel Round Tube
Mfr # 316SANRTMF4W0.083101
Zoro # G723020610
product price:Â $162.99
/ea
Sold in multiples of 12 for $1,955.88
Free Shipping & Returns
Key Features
Alloy Type
316
Length
10 in
Wall Thickness
0.083 in
Temper
Annealed
Outside Dia. Tolerance
+/-0.015 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316SANRTMF4W0.083101
Zoro #
G723020610
UPC #
-
Country of Origin
Multiple
Dimensions
Length
10 in
Wall Thickness
0.083 in
Outside Dia. Tolerance
+/-0.015 in
Outside Diameter
4 in
Length Tolerance
Listed length up to plus 1 in
Inside Diameter
3.834 in
Details
Alloy Type
316
Temper
Annealed
Wall Thickness Tolerance
+/-10%
Finish
Polished
Standards
ASTM A249, A269, A270
Shape
Round Tube
Item
Stainless Steel
Description
Sanitary Stainless Steel Tube is a welded tube that is polished both on the outside (32Ra) and inside (20Ra) diameter to meet Sanitary Tube ASTM A270 and 3A Sanitary standards. Used in industries that require high hygiene standards where corrosion resistance is important, and is especially popular in brewing, food and beverage processing, dairy production, and pharmaceuticals. 316 Stainless Steel offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.