Shop ONLINE METAL SUPPLY

4 in OD, 0.083 in Wall, 3.834 in ID, 36 in long, 316 Polished Sanitary Stainless Steel Round Tube

  • Mfr # 316SANRTMF4W0.083361

  • Zoro # G923007435


product price:  $173.99
/ea
Sold in multiples of 4 for $695.96
Free Shipping & Returns

Key Features

Alloy Type
316
Length
36 in
Standards
ASTM A249, A269, A270
Outside Diameter
4 in
Wall Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SANRTMF4W0.083361
Zoro #
G923007435
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Outside Diameter
4 in
Wall Thickness
0.083 in
Length Tolerance
Listed length up to plus 1 in
Outside Dia. Tolerance
+/-0.015 in
Inside Diameter
3.834 in

Details

Alloy Type
316
Standards
ASTM A249, A269, A270
Wall Thickness Tolerance
+/-10%
Finish
Polished
Temper
Annealed
Shape
Round Tube
Item
Stainless Steel

Description

Sanitary Stainless Steel Tube is a welded tube that is polished both on the outside (32Ra) and inside (20Ra) diameter to meet Sanitary Tube ASTM A270 and 3A Sanitary standards. Used in industries that require high hygiene standards where corrosion resistance is important, and is especially popular in brewing, food and beverage processing, dairy production, and pharmaceuticals. 316 Stainless Steel offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.