This item is Discontinued.

Online Metal Supply 4 in x 1.58 in x 0.180 in x 24 in, 6061-T6 AS Aluminum Channel 6061ASCHLW4H1.58T0.18L24.1

This item is Discontinued.

Online Metal Supply

4 in x 1.58 in x 0.180 in x 24 in, 6061-T6 AS Aluminum Channel (Discontinued)

Mfr # 6061ASCHLW4H1.58T0.18L24.1
Zoro # G723049901
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6061ASCHLW4H1.58T0.18L24.1
Zoro #
G723049901
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24 in
Base Width
4 in
Wall Thickness
0.18 in
Height
1.58 in
Length Tolerance
-0/+1 in

Details

Alloy Type
6061
Temper
T6
Finish
Mill (Unpolished)
Item
Aluminum
Material
Aluminum
Shape
Channel

Description

Structural Aluminum "C" Channel or American Standard Aluminum Channel is an extruded aluminum product with inside radius corners that is intended for all structural applications where strength is required. 6061 Aluminum Channel is widely used for all types of fabrication projects where a lightweight material with corrosion resistance is a requirement.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.