Shop ONLINE METAL SUPPLY
See all product information
4 in x 1.72 in x 36 in, 304 Stainless Steel Channel, Tapered Leg (4 x 7.25)
Mfr # 304SSCHLW4H1.721T0.321L36.1
Zoro # G322994343
product price:Â $503.99
/ea
Sold in multiples of 4 for $2,015.96
Free Shipping & Returns
Key Features
Length Tolerance
-0/+1 in
Width
4 in
Length
36 in
Alloy Type
304
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SSCHLW4H1.721T0.321L36.1
Zoro #
G322994343
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+1 in
Width
4 in
Length
36 in
Thickness
0.321 in
Height
1.721 in
Details
Item
Stainless Steel
Alloy Type
304
Temper
Annealed
Material
Stainless Steel
Shape
Channel
Finish
Hot Rolled
Description
304 Stainless Steel Channel is designed for applications requiring strength along with excellent corrosion resistance. It is ideal for use in acidic, chemical, and freshwater environments, offering high temperature resistance across extreme heat and cold. Listed by outside dimensions on Width x Height x Thickness x Length.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.