
Shop ONLINE METAL SUPPLY
See all product information
4 in x 2-1/2 in x 0.120 in x 10 in, Steel Rectangle Tube
Mfr # STLRCTTH4W2.5W0.12L10
Zoro # G523041372
product price:Â $62.65
/ea
Sold in multiples of 12 for $751.80
Key Features
Standards
ASTM A500
Alloy Type
1020
Wall Thickness
0.12 in
Height
4 in
Shape
Rectangle Tube
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STLRCTTH4W2.5W0.12L10
Zoro #
G523041372
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Height
4 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width
2.5 in
Length
10 in
Size Tolerance
Industry Standards
Details
Item
Steel
Standards
ASTM A500
Alloy Type
1020
Shape
Rectangle Tube
Thickness Tolerance
Industry Standards
Finish
Hot Rolled
Description
Steel Rectangle Tubing is a cold formed, electric resistance welded tubing made from low carbon steel. OD Flash removed to create a smooth finish, ID is flash in. Size is measured on the outside from flat to flat surface.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.