Shop ONLINE METAL SUPPLY

4 in x 2 in x 0.25 in x 72 in, 304 Stainless Steel Channel, Straight Leg

  • Mfr # 304SSCHLW4H2T0.25L72.1

  • Zoro # G922992176


product price:  $836.99
/ea
Sold in multiples of 4 for $3,347.96
Free Shipping & Returns

Key Features

Width
4 in
Finish
Hot Rolled
Length Tolerance
-0/+1 in
Thickness
0.25 in
Alloy Type
304
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SSCHLW4H2T0.25L72.1
Zoro #
G922992176
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4 in
Length Tolerance
-0/+1 in
Thickness
0.25 in
Length
72 in
Height
2 in

Details

Item
Stainless Steel
Finish
Hot Rolled
Alloy Type
304
Temper
Annealed
Shape
Channel
Material
Stainless Steel

Description

304 Stainless Steel Channel is designed for applications requiring strength along with excellent corrosion resistance. It is ideal for use in acidic, chemical, and freshwater environments, offering high temperature resistance across extreme heat and cold. Listed by outside dimensions on Width x Height x Thickness x Length.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.