
Shop ONLINE METAL SUPPLY
See all product information
4 in x 3 in x 0.250 in Wall x 24 inches, 304 Stainless Steel Rectangle Tube
Mfr # 304SSRCTH4W3T0.25L24.1
Zoro # G923023800
product price:Â $476.99
/ea
Sold in multiples of 6 for $2,861.94
Free Shipping & Returns
Key Features
Alloy Type
304
Width Tolerance
+/-0.030 in
Standards
ASTM A554
Length
24 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
304SSRCTH4W3T0.25L24.1
Zoro #
G923023800
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.030 in
Length
24 in
Height
3 in
Wall Thickness
0.25 in
Width
4 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Alloy Type
304
Standards
ASTM A554
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-10%
Item
Stainless Steel
Shape
Rectangle Tube
Description
304 Stainless Steel Rectangle Tube has inside and outside radius corners, OD is flash removed all sides, ID is Flash In (Weld Protruding). Stainless Rectangle Tube is ideal for all structural applications where greater strength and superior corrosion resistance is required. Widely used for projects that are exposed to the outdoor elements, chemicals, fresh water, and salt water environments.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.