
Shop ONLINE METAL SUPPLY
See all product information
4.000 (4 inch) x 10 inches, S7 Tool Steel Round Rod, DCF, Oversized
Mfr # S7RRDCFD4L10.1
Zoro # G723092457
product price:Â $545.99
/ea
Sold in multiples of 12 for $6,551.88
Free Shipping & Returns
Key Features
Material
Tool Steel
Length Tolerance
-0/+0.249 in
Temper
Annealed
Standards
ASTM 681, AISI S7
Finish
Decarb Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S7RRDCFD4L10.1
Zoro #
G723092457
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Length
10 in
Diameter Tolerance
+0.062 to +0.109 in
Diameter
4 in
Details
Material
Tool Steel
Temper
Annealed
Standards
ASTM 681, AISI S7
Finish
Decarb Free
Alloy Type
S7
Shape
Round Rod
Description
S7 is a general-purpose air-hardening tool steel with high impact and shock resistance. It has good resistance to softening at moderately high temperatures. Decarb Free Rounds are produced oversize on diameter to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.