Shop ONLINE METAL SUPPLY

4.000 (4 inch) x 36 inches, UHMW Plastic Round Rod, White

  • Mfr # UHMWNRRD4L36.1

  • Zoro # G922987530


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Standards
FDA, UL 94 HB
Grade
UHMW
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UHMWNRRD4L36.1
Zoro #
G922987530
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
4 in
Length Tolerance
-0/+0.999 in
Length
36 in

Details

Material
Plastic
Color
White
Standards
FDA, UL 94 HB
Grade
UHMW
Finish
Smooth
Shape
Round Rod

Description

Ultra-High Molecular Weight (UHMW) Polyethylene is a low-friction, slick material that prevents sticking and binding, these rods are often machined into bushings and bearings for wear type applications. UHMW is impact and wear resistant.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.