Shop ONLINE METAL SUPPLY

4.250 (4-1/4 inch) x 6 inches, Cast Nylon MD Plastic Round Rod

  • Mfr # MDNYLRRD4.25L6.1

  • Zoro # G922986311


product price:  $275.99
/ea
Sold in multiples of 12 for $3,311.88
Free Shipping & Returns

Key Features

Material
Plastic
Standards
PA6
Finish
Smooth
Color
Dark Gray
Length Tolerance
-0/+0.249 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDNYLRRD4.25L6.1
Zoro #
G922986311
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Length Tolerance
-0/+0.249 in
Diameter
4-1/4 in

Details

Material
Plastic
Standards
PA6
Finish
Smooth
Color
Dark Gray
Shape
Round Rod
Grade
Cast Nylon MD

Description

Cast Nylon with MDS additive (Moly-filled) provides exceptional wear resistance as well as a self-lubricating surface. Made of Cast Nylon, it is easier to machine and provides better electrical insulation.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.