Shop ONLINE METAL SUPPLY

4.250 (4-1/4 inch) x 7 inches, 1215 Steel Round Rod, CF

  • Mfr # 1215CFRRD4.25L7.1

  • Zoro # G423100667


product price:  $266.99
/ea
Sold in multiples of 12 for $3,203.88
Free Shipping & Returns

Key Features

Material
Steel
Length Tolerance
-0/+0.249 in
Temper
CD
Diameter
4-1/4 in
Diameter Tolerance
+/-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1215CFRRD4.25L7.1
Zoro #
G423100667
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
-0/+0.249 in
Length
7 in
Diameter
4-1/4 in
Diameter Tolerance
+/-0.006 in

Details

Material
Steel
Temper
CD
Alloy Type
1215
Standards
ASTM A108
Shape
Round Rod
Finish
Cold Finished

Description

1215 is considered a free machining steel, having excellent machinability due to its added sulfur, phosphorus. It's also ideal for parts that require heavy machining and bright finishes. Due to its low carbon, this material has lower strength than other cold drawn grades.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.