Shop ONLINE METAL SUPPLY
See all product information
4.500 in OD, 0.750 in W, 3.000 in ID, 45 inches long, Seamless Steel Round Tube, A519, HF
Mfr # A519RTHFOD4.5W0.75L45.1
Zoro # G723088849
product price:Â $1,113.99
/ea
Sold in multiples of 5 for $5,569.95
Free Shipping & Returns
Key Features
Material
Carbon Steel
Alloy Type
A519
Outside Dia.
4.5 in
Wall Thickness
0.75 in
Length
45 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A519RTHFOD4.5W0.75L45.1
Zoro #
G723088849
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
4.5 in
Wall Thickness
0.75 in
Length
45 in
Outside Dia. Tolerance
+/-0.031 in
Inside Dia.
3 in
Length Tolerance
-0/+1 in
Details
Item
Carbon Steel
Material
Carbon Steel
Alloy Type
A519
Finish
Hot Finished
Temper
As Drawn
Shape
Seamless Round Tube
Wall Thickness Tolerance
+/-10% in
Standards
ASTM A519
Description
Hot Finished seamless steel tubing is used where dimensional accuracy and surface finish are unimportant or secondary, or where desired tolerances, finish, and final mechanical properties are to be attained by machining and heat treatment. Hot Finished Tube has a rough outside diameter surface.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.