Shop ONLINE METAL SUPPLY

4.500 in OD, 0.875 in W, 2.750 in ID, 9 inches long, Seamless Steel Round Tube, A519, HF

  • Mfr # A519RTHFOD4.5W0.875L9.1

  • Zoro # G723092969


product price:  $274.99
/ea
Sold in multiples of 12 for $3,299.88
Free Shipping & Returns

Key Features

Material
Carbon Steel
Alloy Type
A519
Outside Dia.
4.5 in
Wall Thickness
0.875 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A519RTHFOD4.5W0.875L9.1
Zoro #
G723092969
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
4.5 in
Wall Thickness
0.875 in
Length
9 in
Outside Dia. Tolerance
+/-0.031 in
Inside Dia.
2.75 in
Length Tolerance
-0/+1 in

Details

Item
Carbon Steel
Material
Carbon Steel
Alloy Type
A519
Finish
Hot Finished
Temper
As Drawn
Wall Thickness Tolerance
+/-10% in
Shape
Seamless Round Tube
Standards
ASTM A519

Description

Hot Finished seamless steel tubing is used where dimensional accuracy and surface finish are unimportant or secondary, or where desired tolerances, finish, and final mechanical properties are to be attained by machining and heat treatment. Hot Finished Tube has a rough outside diameter surface.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.