Shop ONLINE METAL SUPPLY

4.750 (4-3/4 inch) x 12 inches, 954 Aluminum Bronze Round Rod

  • Mfr # C954RRD4.75L12.1.V2

  • Zoro # G423096533


product price:  $3,014.99
/ea
Sold in multiples of 5 for $15,074.95
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Length
12 in
Diameter Tolerance
+0.105 to +0.145 in
Diameter
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C954RRD4.75L12.1.V2
Zoro #
G423096533
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Diameter Tolerance
+0.105 to +0.145 in
Diameter
4-3/4 in
Length Tolerance
-0/+0.999 in

Details

Material
Bronze
Alloy Type
954
Shape
Round Rod
Standards
ASTM B505
Finish
Cast (Oversized)

Description

C954 Aluminum Bronze, is one of the most popular, all purpose aluminum bronze alloys. It provides high yield and tensile strength, good ductility, weldability and exceptional resistance to wear, fatigue and deformation under shock or overload. Diameters are produced oversized to allow finishing to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.