Shop ONLINE METAL SUPPLY

5 in OD, 0.120 in Wall, 4.760 in ID, 45 in long, 316 Stainless Steel Round Tube, Seamless

  • Mfr # 316SLSTMF5W0.12451

  • Zoro # G723029521


product price:  $550.99
/ea
Sold in multiples of 5 for $2,754.95
Free Shipping & Returns

Key Features

Alloy Type
316
Length
45 in
Wall Thickness
0.12 in
Outside Dia. Tolerance
+/-0.015 in
Standards
ASTM A249, A269
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316SLSTMF5W0.12451
Zoro #
G723029521
UPC #
-
Country of Origin
Multiple

Dimensions

Length
45 in
Wall Thickness
0.12 in
Outside Dia. Tolerance
+/-0.015 in
Inside Diameter
4.76 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
5 in

Details

Alloy Type
316
Item
Stainless Steel
Standards
ASTM A249, A269
Shape
Round Tube
Finish
Mill (Unpolished)
Wall Thickness Tolerance
+/-10%
Temper
Annealed

Description

Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 316 Stainless Steel Round Tubing offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.