Shop ONLINE METAL SUPPLY

5 in OD, 0.250 in Wall, 4.500 in ID, 18 in long, 304 Stainless Steel Round Tube, Seamless

  • Mfr # 304SLSRT5W0.25181

  • Zoro # G922989992


product price:  $463.99
/ea
Sold in multiples of 8 for $3,711.92
Free Shipping & Returns

Key Features

Alloy Type
304
Wall Thickness
0.25 in
Standards
ASTM A269, A213
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SLSRT5W0.25181
Zoro #
G922989992
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Dia. Tolerance
+/-0.015 in
Inside Diameter
4.5 in
Length
18 in
Length Tolerance
Listed length up to plus 1 in
Outside Diameter
5 in

Details

Alloy Type
304
Standards
ASTM A269, A213
Shape
Round Tube
Wall Thickness Tolerance
+/-10%
Temper
Annealed
Item
Stainless Steel
Finish
Mill (Unpolished)

Description

Seamless Stainless Steel Round Tube offers a smooth surface both on inside and outside diameters, to allow smooth fluid transfer while offering increased overall psi ratings over welded tube. 304 stainless steel is a type of austenitic stainless steel that contains 18% chromium and 8% nickel. It is the most common grade of stainless steel and is widely used in a variety of applications due to its excellent corrosion resistance, high temperature resistance, and good formability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.