
Shop ONLINE METAL SUPPLY
See all product information
5 in x 3-1/2 in x 1/2 in x 10 in, A36 Steel Angle, Hot Rolled
Mfr # A36ANG5W3.5T0.5L10.1
Zoro # G923008739
product price:Â $80.95
/ea
Sold in multiples of 12 for $971.40
Key Features
Size Tolerance
Industry Standards
Alloy Type
A36
Finish
Hot Rolled
Thickness
0.5 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A36ANG5W3.5T0.5L10.1
Zoro #
G923008739
UPC #
-
Country of Origin
Multiple
Dimensions
Size Tolerance
Industry Standards
Thickness
0.5 in
Length
10 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Item
Steel
Alloy Type
A36
Finish
Hot Rolled
Shape
Angle
Thickness Tolerance
Industry Standards
Standards
ASTM A36
Description
A36 Low Carbon Steel Angle is one of the most popular shapes used in manufacturing, fabrication, and repair. It is easy to weld, cut, form and machine. Hot Rolled angle has a rough surface finish. Angles may have a light cosmetic rust on the finish from storage.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.