
Shop ONLINE METAL SUPPLY
See all product information
5 in x 5 in x 6 in, 303 Stainless Steel Square Bar, Cold Finished
Mfr # 303SB5W5L6.1
Zoro # G923010497
product price:Â $777.99
/ea
Sold in multiples of 5 for $3,889.95
Free Shipping & Returns
Key Features
Material
Stainless Steel
Alloy Type
303
Thickness
5 in
Width
5 in
Shape
Square Bar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
303SB5W5L6.1
Zoro #
G923010497
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
5 in
Width
5 in
Width Tolerance
Industry Standards
Length
6 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Stainless Steel
Alloy Type
303
Shape
Square Bar
Finish
Cold Finished
Temper
Annealed
Thickness Tolerance
Industry Standards
Standards
ASTM A582, AMS 5640
Description
303 Stainless Steel is an excellent machining alloy that provides a clean, bright finish. Corrosion resistance to atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.