5.000 (5 inch) x 12 inches, 440C Stainless Steel Round Rod, Rough Turned

  • Mfr # 440CRTRRD5L12.1

  • Zoro # G923117400


product price:  $1,153.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
440C
Length
12 in
Material
Stainless Steel
Length Tolerance
-0/+0.249 in
Diameter Tolerance
-0/+5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440CRTRRD5L12.1
Zoro #
G923117400
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5 in
Length
12 in
Length Tolerance
-0/+0.249 in
Diameter Tolerance
-0/+5/64 in

Details

Alloy Type
440C
Material
Stainless Steel
Finish
Rough Turned
Standards
AMS 5630
Shape
Round Rod
Temper
Annealed

Description

440C Stainless Steel is a high-carbon martensitic stainless steel alloy that is known for its excellent strength, wear resistance, and corrosion resistance. It also has good machinability and weldability.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.