5.000 (5 inch) x 5 inches, 932 (SAE 660) Bearing Bronze Round Rod
Mfr # C932RRD5L5.1.V2
Zoro # G423101312
product price:Â $1,268.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Alloy Type
932
Length
5 in
Standards
SAE 660, ASTM B505
Shape
Round Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C932RRD5L5.1.V2
Zoro #
G423101312
UPC #
-
Country of Origin
Multiple
Dimensions
Length
5 in
Diameter
5 in
Diameter Tolerance
+0.055 to +0.071 in
Length Tolerance
-0/+0.249 in
Details
Material
Bronze
Alloy Type
932
Standards
SAE 660, ASTM B505
Shape
Round Rod
Finish
Cast (Oversized)
Description
C932 bronze, also known as SAE 660 or bearing bronze, is a high-leaded tin bronze alloy with excellent machinability, strength, and wear resistance, making it suitable for a wide range of applications, especially those involving bearings and bushings. It is characterized by its good anti-friction properties, hardness, and resistance to corrosion.Diameter is produced oversized to allow finishing at listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.