Shop ONLINE METAL SUPPLY
See all product information
5/16 in x 2 in x 72 in, A36 Steel Flat Bar, Hot Rolled
Mfr # A36FBT0.313W2L72.1
Zoro # G923015713
product price:Â $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns
Key Features
Material
Steel
Alloy Type
A36
Thickness
0.313 in
Width Tolerance
Industry Standards
Temper
Annealed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A36FBT0.313W2L72.1
Zoro #
G923015713
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.313 in
Width Tolerance
Industry Standards
Width
2 in
Length
72 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Details
Material
Steel
Alloy Type
A36
Temper
Annealed
Standards
ASTM A36
Shape
Flat Bar
Finish
Hot Rolled
Thickness Tolerance
Industry Standards
Description
A36 hot rolled steel is one of the most commonly used mild and hot rolled steels. Good welding, forming, & machining. A36 material is a low carbon steel, often referred to as mild steel which is long lasting and durable. Finish of these bars are rough surface with "scale" and slightly rounded edges and tolerances on size for hot rolled bars are much less strict than with cold rolled flat bars, but are a lower cost alternative when requirements for exact dimensions are not required.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.