Shop ONLINE METAL SUPPLY

5.250 (5-1/4 inch) x 12 inches, 316 Stainless Steel Round Rod, Rough Turned

  • Mfr # 316RTRRD5.25L12.1

  • Zoro # G923091892


product price:  $1,462.99
/ea
Sold in multiples of 5 for $7,314.95
Free Shipping & Returns

Key Features

Alloy Type
316
Material
Stainless Steel
Temper
Annealed
Finish
Rough Turned
Diameter Tolerance
-0/+5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316RTRRD5.25L12.1
Zoro #
G923091892
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5-1/4 in
Diameter Tolerance
-0/+5/64 in
Length
12 in
Length Tolerance
-0/+0.249 in

Details

Alloy Type
316
Material
Stainless Steel
Temper
Annealed
Finish
Rough Turned
Shape
Round Rod
Standards
ASTM A276, 479

Description

316 Stainless Steel Round Bar offers better corrosion and pitting resistance as well as higher strength at elevated temperatures than the 304 alloy. Corrosion resistance to seawater, atmospheric conditions, chemicals, acids and foods. Chrome-Nickel, Austentic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds) | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.