Shop ONLINE METAL SUPPLY

5.250 (5-1/4 inch) x 9 inches, PTFE Teflon Plastic Round Rod, White

  • Mfr # PTFEWRRD5.25L9.1.V2

  • Zoro # G923087970


product price:  $876.99
/ea
Sold in multiples of 5 for $4,384.95
Free Shipping & Returns

Key Features

Material
Plastic
Diameter
5-1/4 in
Finish
Smooth
Color
White
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTFEWRRD5.25L9.1.V2
Zoro #
G923087970
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5-1/4 in
Length
9 in
Length Tolerance
-0/+0.999 in
Diameter Tolerance
Oversized

Details

Material
Plastic
Finish
Smooth
Color
White
Shape
Round Rod
Grade
PTFE
Standards
ASTM D1710, FDA, UL 94 HB

Description

PTFE, (aka Teflon) is a material that surpasses most plastics on chemical resistance and performance in extreme temperatures. In addition to resisting most solvents, they are an excellent electrical insulator. They are easy to machine and have a naturally slippery surface, making it a great choice for applications such as bushings and bearings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas) | Perfluorooctanoic acid (PFOA), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.