
Shop ONLINE METAL SUPPLY
See all product information
5.500 (5-1/2 inch) x 18 inches, PEEK Plastic Round Rod
Mfr # PEEKNATD5.5L18.1
Zoro # G922985987
product price:Â $5,976.99
/ea
Sold in multiples of 2 for $11,953.98
Free Shipping & Returns
Key Features
Material
Plastic
Color
Beige
Diameter
5-1/2 in
Shape
Round Rod
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEEKNATD5.5L18.1
Zoro #
G922985987
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
5-1/2 in
Length
18 in
Length Tolerance
-0/+0.999 in
Details
Material
Plastic
Color
Beige
Shape
Round Rod
Finish
Smooth
Standards
ASTM D6262
Grade
PEEK
Description
Polyetheretherketone (PEEK) is a high-performance engineering thermoplastic. It is renowned for its robust strength, rigidity, and superior resistance to wear, creep, and fatigue. Additionally, PEEK offers exceptional chemical resistance, stability at high temperatures, and maintains its dimensions well. It can endure sustained exposure to temperatures as high as 482F and possesses a high melting point of 646F.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.