
Shop ONLINE METAL SUPPLY
See all product information
5.500 (5-1/2 inch) x 9 inches, 8620 Alloy Steel Round Rod, Annealed, HR
Mfr # 8620AHRRRD5.5L9.1
Zoro # G923098549
product price:Â $654.99
/ea
Sold in multiples of 5 for $3,274.95
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
-0/+0.249 in
Standards
AISI 8620
Shape
Round Rod
Finish
Hot Rolled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8620AHRRRD5.5L9.1
Zoro #
G923098549
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
-0/+0.249 in
Length
9 in
Diameter
5-1/2 in
Diameter Tolerance
+/-5/64 in
Details
Material
Alloy Steel
Standards
AISI 8620
Shape
Round Rod
Finish
Hot Rolled
Alloy Type
8620
Temper
Annealed
Description
8620 Alloy Steel provides a combination of toughness, hardness, strength and impact performance not found in lower grade carbon steels.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.